Kondisi Barang:
Authorized Partner
Spesifikasi
| Rocking Bracket | (N) Mounting support bracket included |
|---|---|
| Rod End Bracket | (W) 2 mountain knuckle joint |
| Rod end Screw | (-) Male screw |
| Stroke (mm) | 75 |
| Tube Inner Diameter (Φmm) | 32 |
| Type of Acting | (S) Single-acting extrusion |
| Type Of Thread | (-) Rc |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































