SMC Standard Air Cylinder Round/Double Acting Single Rod CG1-Z Series CG1TN32
Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.099.900 - Rp2.599.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Cushioning | (N) Rubber cushion |
|---|---|
| Port Thread Type | (-) Rc |
| Rocking Bracket | (N) Includes rocking bracket |
| Rod End Bracket | (W) 2 mountain knuckle joint |
| Rod end Screw | (-) Male screw |
| Tube Inner Diameter (Φmm) | 32 |
| Type of Acting | Double acting single rod |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































