SMC Stainless Steel High Vacuum Straight Type Valve XY Series XYA-40A

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp25.999.900
Spesifikasi
Material (Seal)Seal material: FKM; Compound No.: 1349-80
Temperature Range (°C)5 to 60
Auto Switch TypeNo auto switch (no built-in magnet)
Flange size40
Flange typeKF(NW)
Indicator and Operation Port DirectionWith indicator, back of flange surface
Number Of Auto SwitchesQuantity: Without auto switch; Detection position: -

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Precision casting integrated structure without gas pools
Made of aluminum high vacuum L type valve XL series compatible (XM series) Note (XM series) Note) There is no size 16 in the straight type

Ulasan Produk

Tidak ada ulasan