Kondisi Barang:
Authorized Partner
Spesifikasi
| Material (Seal) | Seal material: EPDM; Compound No.: 2101-80 |
|---|---|
| Temperature Range (°C) | 5 to 60 |
| Auto Switch Type | No auto switch (no built-in magnet) |
| Flange size | 25 |
| Flange type | KF(NW) |
| Number Of Auto Switches | Quantity: Without auto switch; Detection position: - |
| Operation Port Direction | Flange side |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Precision casting integrated structure without gas poolsMade of aluminum high vacuum L type valve XL series compatible (XM series) Note (XM series) Note) There is no size 16 in the straight type
Ulasan Produk
Tidak ada ulasan




















































































































































