SMC Stainless Steel High Vacuum L Type Valve XM Series XMC-16C

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp18.999.900
Spesifikasi
Material (Seal)FKM; Formulation NO .: 1349-80
Temperature Range (°C)5 to 60
Auto Switch MountingDetection position: Valve opening / closing
Auto Switch TypeNon-contact auto switch, grommet, with lamp, 2-wire type, horizontal take-out, lead wire 0.5m, applicable voltage: DC24V (DC10-28V)
Flange size16
Flange typeCF
Number Of Auto SwitchesWith 2 pieces
Operation Port DirectionFlange side

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Precision casting integrated structure without gas pools
Made of aluminum high vacuum L type valve XL series compatible (XM series) Note (XM series) Note) There is no size 16 in the straight type

Ulasan Produk

Tidak ada ulasan