Kondisi Barang:
Authorized Partner
Spesifikasi
| Material (Seal) | Seal material: FKM; Compound No.: 1349-80 |
|---|---|
| Temperature Range (°C) | 5 to 60 |
| Auto Switch Type | No auto switch (no built-in magnet) |
| Flange size | 50 |
| Flange type | KF(NW) |
| Number Of Auto Switches | Quantity: Without auto switch; Detection position: - |
| Operation Port Direction | Flange face back |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Precision casting integrated structure without gas poolsMade of aluminum high vacuum L type valve XL series compatible (XM series) Note (XM series) Note) There is no size 16 in the straight type
Ulasan Produk
Tidak ada ulasan




















































































































































