SMC Stainless Steel Cylinder CG5/S CDG5EA40S

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp7.899.900
Spesifikasi
Material (Gasket)(R) NBR
Type(A) No lubrication air cushion
Auto Switch Additional Symbol(-) With 2 pieces
Auto Switch TypeG5BA Non-contact-Diagnostic display (2-color display)-Grommet-With indicator light-2 lines-Horizontal take-out
Built-in Magnet Availability(D) Built-in magnet
Cylinder Stroke (mm)50
Lead Wire (m)(L) 3
Port Thread Type(-) Rc
Tube Inner Diameter (Φmm)40
Type of ActingDouble acting single rod

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Compatible with use in water dropping environments such as food machinery.
- With auto switch (CDJ5 - S series: CDJ5 - S, CDG5 - S series: CDG5 / S)

Ulasan Produk

Tidak ada ulasan