Kondisi Barang:
Authorized Partner
Spesifikasi
| Material (Gasket) | (V) FKM |
|---|---|
| Type | (N) Oil-free rubber cushion |
| Port Thread Type | (-) Rc |
| Stroke (mm) | 75 |
| Tube Inner Diameter (Φmm) | 20 |
| Type of Acting | Double acting single rod |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Compatible with use in water dropping environments such as food machinery.Ulasan Produk
Tidak ada ulasan




















































































































































