SMC Stainless Cylinder CDJ5D16SR

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.599.900
Spesifikasi
Cylinder Stroke (mm)25
Tube Inner Diameter (Φmm)16
Type of ActingDouble acting single rod

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Compatible with use in water dropping environments such as food machinery.
- All stainless steel specification (external parts)
Use stainless steel (SUS304) for external metal parts.
Improve corrosion resistance even in water -filled environments.
- Use food machine grease (NSF-H1 certified product).
- Special scrapers (standard equipment) Prevents water into the cylinder.

Ulasan Produk

Tidak ada ulasan