Kondisi Barang:
Authorized Partner
Spesifikasi
| Type | (N) No lubrication type |
|---|---|
| Auto Switch Additional Symbol | (-) With 2 pieces |
| Auto Switch Type | A73H Contact point-General-purpose type-Grommet-Indicator light Yes-2 lines-Horizontal take-out |
| Cushioning | (B) With shock absorber (with 2) |
| Cylinder Stroke (mm) | 50 |
| Lead Wire (m) | (L) 3 |
| Mounting | (DB) With auto switch / housing mounting |
| Port Thread Type | (-) M screw |
| Tube Inner Diameter (Φmm) | 15 |
| Type of Acting | Double acting single rod |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- A shock and noise that absorbs noise can be set arbitrarily, and position accuracy is required.Ideal for work transportation.
- With auto switch (CDBX2 series: CDBX2, CDPX2 series: CDPX2)
Ulasan Produk
Tidak ada ulasan




















































































































































