Kondisi Barang:
Authorized Partner
Spesifikasi
| Auto Switch Additional Symbol | (S) With 1 |
|---|---|
| Auto Switch Type | M9B |
| Built-in Magnet Availability | (D) Built-in magnet |
| Lead Wire (m) | (-) 0.5 |
| Mounting Bracket | (B) Through hole (standard) |
| Port Thread Type | (-) M screw |
| Rod Tip Shape | (-) Round bar shape |
| Stroke (mm) | 10 |
| Tube Inner Diameter (Φmm) | 12 |
| Type of Acting | (B) Double-acting spring type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































