Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp10.999.900 - Rp11.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Material (Roller Part) | (M) Carbon steel |
|---|---|
| Auto Switch Additional Symbol | (-) With 2 pieces |
| Pipe Direction | (-) Flange side |
| Port Thread Type | (-) Rc |
| Stroke (mm) | 30 |
| Tube Inner Diameter (Φmm) | 50 |
| Type of Acting | (D) Double acting type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































