SMC Rotary Drive Air Gripper/2-Finger Type With Auto Switch MDHR2

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp12.999.900 - Rp13.999.900
Spesifikasi
Nominal Size15
Open/Close Stroke (Both Sides) (mm)8
Type of ActingDouble acting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
-Since the Rotaria coutuator is used as a driving source, a small size direction is realized.
- Repeat accuracy ± 0.01mm
- Compatible with clean room class 10.
- With auto switch (MDHR2 series: MDHR2)

Ulasan Produk

Tidak ada ulasan