Kondisi Barang:
Authorized Partner
Spesifikasi
| Cylinder Inner Diameter (Φmm) | 40 |
|---|---|
| Cylinder Additional Symbol | (-) No bellows, (-) With cushions on both sides, (-) With connector |
| Cylinder Stroke (mm) | 450 |
| Port Thread Type | (-) Rc |
| Type of Acting | Double acting |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- The cylinder that can be moved and measured has a brake.- Uses spring and air pressure lock method
When air pressure is reduced, lock the piston rod by a spring lock.
- Lock in both directions is possible
You can lock both the round trip of the cylinder stroke.
Ulasan Produk
Tidak ada ulasan




















































































































































