Kondisi Barang:
Authorized Partner
Spesifikasi
| Cable Length (m) | (L) 3 |
|---|---|
| Cylinder Inner Diameter (Φmm) | 40 |
| Connector | (-) With connector |
| Cylinder Additional Symbol | (-) With cushions on both sides |
| Cylinder Stroke (mm) | 500 |
| Type of Acting | Double acting |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- It can be measured in the full range of cylinders.- You can use any position in the cylinder stroke.
Press the cylinder rod to the reference surface and counter
If you reset, the position will be the starting point.
- It can be used in an environment such as liquid (water, oil, coolant, etc.).
Ulasan Produk
Tidak ada ulasan




















































































































































