SMC Slide Unit Built-in Shock Absorber Ball Bushing Bearing Type CDPXWL32-100
Kondisi Barang:
Authorized Partner
Spesifikasi
| Auto Switch Additional Symbol | (-) With 2 pieces |
|---|---|
| Auto Switch Type | A73 Contact point-General-purpose type-Grommet-Indicator light Yes-2 lines-Vertical take-out |
| Cylinder Stroke (mm) | 100 |
| End Lock Position | (-) None |
| Lead Wire (m) | (-) 0.5 |
| Mounting | (DP) With auto switch / Plate mounting |
| Port Thread Type | (-) Rc 1/8 |
| Tube Inner Diameter (Φmm) | 32 |
| Type of Acting | Double acting double rod |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































