Kondisi Barang:
Authorized Partner
Spesifikasi
| Overall Length (mm) | 94 |
|---|---|
| Ambient and Flowing Fluid Temperature (°C) | -5 to 60 (no freezing) |
| Assured Pressure Resistance (MPa) | 1.5 |
| Body Size | 20 |
| Exhaust Type | Relief type |
| Flow Direction | Left → right |
| Function | With backflow function |
| Handle | Upward |
| Maximum Operating Pressure (MPa) | 1 |
| Mounting | With bracket |
| Pipe Connection Diameter | 1/4 |
| Pressure Gauge | Round pressure gauge (with limit indicator) |
| Pressure Gauge Connection Size | 1/8 |
| Pressure Setting Range (MPa) | 0.05 - 0.85 |
| Set Pressure Unit | MPa |
| Setting Pressure (MPa) | 0.05 - 0.85 |
| Suitable fluid | Air |
| Type Of Thread | Rc |
| Type of Sign | With bracket |
| Type of Terminal Fitting | With bracket |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
A regulator with a backflow function with a built -in function to exhale the air pressure on the exit side quickly.Ulasan Produk
Tidak ada ulasan




















































































































































