Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.199.900 - Rp3.399.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Body Size | 20 |
|---|---|
| Exhaust Mechanism | (-) Relief type |
| Pipe Connection Diameter | (02) 1/4 |
| Pressure Gauge | (E1) Output specifications: NPN output / lead wire take-out specifications: Wiring take-out |
| Set Pressure Unit | (ZA) Digital pressure switch: With unit switching function |
| Setting Pressure (MPa) | (-) 0.05 to 0.85 setting |
| Type Of Thread | (N) NPT |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































