Kondisi Barang:
Authorized Partner
Spesifikasi
| Overall Length (mm) | 127.5 |
|---|---|
| Body Size | 40 |
| Exhaust Mechanism | (-) Relief type |
| Flow Direction | (R) Right → Left |
| Handle | (Y) Upward |
| Pipe Connection Diameter | Rc1/2 |
| Pressure Gauge | (-) No pressure gauge |
| Set Pressure Unit | (-) Product name plate and pressure gauge unit notation: MPa |
| Setting Pressure (MPa) | (1) 0.02 - 0.2 |
| Type Of Thread | Rc |
| Type of Terminal Fitting | (-) No mounting options |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































