Kondisi Barang:
Authorized Partner
Spesifikasi
| Overall Length (mm) | 127.5 |
|---|---|
| Body Size | 40 |
| Dimension A (mm) | 70 |
| Dimension B (mm) | 128 |
| Dimension C (mm) | 36 |
| Dimensions d (mm) | 68 |
| Dimension E (mm) | 74 |
| Dimension F (mm) | 35 |
| Dimension L (mm) | 46 |
| Dimension P (mm) | 53 |
| Handle | (-) Downward |
| Maximum Operating Pressure (MPa) | 1 |
| Mounting | With bracket |
| Pipe Connection Diameter | Rc1/4 |
| Structure | Relief type |
| Suitable Bracket | B-420 |
| Suitable Pressure Gauge | G46-10-02 |
| Type Of Thread | Rc |
| Type of Sign | With bracket |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































