Kondisi Barang:
Authorized Partner
Spesifikasi
| Overall Length (mm) | 116.3 |
|---|---|
| Body Size | 30 |
| Dimension A (mm) | 53 |
| Dimension B (mm) | 116 |
| Dimension C (mm) | 31 |
| Dimensions d (mm) | 59 |
| Dimension E (mm) | 66 |
| Dimension F (mm) | 30.5 |
| Dimension L (mm) | 46 |
| Dimension P (mm) | 53 |
| Handle | (-) Downward |
| Maximum Operating Pressure (MPa) | 1 |
| Mounting | With bracket |
| Pipe Connection Diameter | Rc3/8 |
| Structure | Relief type |
| Suitable Bracket | AR30P-270AS |
| Suitable Pressure Gauge | G36-10-01 |
| Type Of Thread | Rc |
| Type of Sign | With bracket |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































