Kondisi Barang:
Authorized Partner
Spesifikasi
| Overall Length (mm) | 93.9 |
|---|---|
| Body Size | 20 |
| Mounting | With bracket |
| Pressure Gauge | (-) No pressure gauge |
| Set Pressure Unit | (-) Product name plate and pressure gauge unit notation: MPa |
| Type Of Thread | Rc |
| Type of Sign | With bracket |
| Type of Terminal Fitting | (B) With bracket |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































