Kondisi Barang:
Authorized Partner
Spesifikasi
| Discharge Pressure (MPa) | 0 - 0.4 |
|---|---|
| Maximum Head (m) | 4 (with liquid inside the pump) |
| Pipe Connection Diameter | 3/8 |
| Body Material | New PFA |
| Diaphragm Material | PTFE |
| Discharge Rate (L/minute) | 1 - 20 |
| Type Of Thread | (-) Rc |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































