Kondisi Barang:
Authorized Partner
Spesifikasi
| Body Size | 3 |
|---|---|
| Connector Diameter | Rc1/2 |
| Exhaust Direction | (1) Front exhaust |
| Flow Direction | (-) Left → Right |
| Handle | (-) Upward |
| Maximum Operating Pressure (MPa) | 1 |
| Pressure Gauge | (-) No pressure gauge |
| Set Pressure Range (MPa) | (2) 0.01-0.8 |
| Set Pressure Unit | (-) Product name plate and pressure gauge unit notation: MPa |
| Type Of Thread | Rc |
| Type of Terminal Fitting | (H) With hexagon panel nut (for panel mount) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































