Kondisi Barang:
Authorized Partner
Spesifikasi
| Body Size | 2 |
|---|---|
| Connector Diameter | Rc1/4 |
| Exhaust Direction | (0) Lower exhaust |
| Flow Direction | (-) Left → Right |
| Handle | (V) Downward |
| Maximum Operating Pressure (MPa) | 1 |
| Pressure Gauge | (G) Round pressure gauge |
| Set Pressure Range (MPa) | (1) 0.02-0.4 |
| Set Pressure Unit | (-) Product name plate and pressure gauge unit notation: MPa |
| Type Of Thread | Rc |
| Type of Terminal Fitting | (B) With bracket |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































