Kondisi Barang:
Authorized Partner
Spesifikasi
| Color | Brown (opaque) |
|---|---|
| Material | Polyurethane |
| Length (m) | 20 |
| Outer Diameter (φmm) | 3.18 |
| Inner Diameter (Φmm) | 2 |
| Maximum Operating Pressure (MPa) | 0.8(20°C) |
| Suitable fluid | Air, water |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- For general air pressure piping.·flexible.
Ulasan Produk
Tidak ada ulasan




















































































































































