Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp8.199.900 - Rp9.299.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Color | Blue |
|---|---|
| Material | Polyurethane |
| Outer Diameter (φmm) | 12 |
| Inner Diameter (Φmm) | 8 |
| Maximum Operating Pressure (MPa) | 0.8(20°C) |
| Suitable fluid | Air |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details* Other than black, it will be made to order.
Feature
·flexible.- Maximum use pressure 0.8MPa or less (at 20 ° C)
- For movable pipes.
Ulasan Produk
Tidak ada ulasan




















































































































































