SMC Polyurethane Coil Tube TCU0805Y

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.299.900
Spesifikasi
ColorYellow
MaterialPolyurethane
Outer Diameter (φmm)8
Coil Length (mm)120
Inner Diameter (Φmm)5
Maximum Length (mm)824
Maximum Operating Pressure (MPa)0.8(20°C)
Suitable fluidAir

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
* Other than black, it will be made to order.
Feature
·flexible.
- Maximum use pressure 0.8MPa or less (at 20 ° C)
- For movable pipes.

Ulasan Produk

Tidak ada ulasan