Kondisi Barang:
Authorized Partner
Spesifikasi
| Color | Yellow |
|---|---|
| Material | Polyurethane |
| Outer Diameter (φmm) | 6 |
| Coil Length (mm) | 60 |
| Inner Diameter (Φmm) | 4 |
| Maximum Length (mm) | 428 |
| Maximum Operating Pressure (MPa) | 0.8(20°C) |
| Suitable fluid | Air |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details* Other than black, it will be made to order.
Feature
·flexible.- Maximum use pressure 0.8MPa or less (at 20 ° C)
- For movable pipes.
Ulasan Produk
Tidak ada ulasan




















































































































































