Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.499.900 - Rp5.199.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Built-in Magnet Availability | (-) No magnet |
|---|---|
| Port Thread Type | (-) Rc |
| Rod Tip Shape | (-) Female thread |
| Tube Inner Diameter (Φmm) | 40 |
| Type of Acting | (D) Double acting type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Space is possible by the piston long circular shape. Furthermore, cylinder is possible from multilayer direction.- A small auto switch can be installed from 4 directions.
- There is no protruding auto switch.
- Up to 300mm stroke is possible.
Ulasan Produk
Tidak ada ulasan




















































































































































