Kondisi Barang:
Authorized Partner
Spesifikasi
| Cylinder Stroke (mm) | 300 |
|---|---|
| Tube Inner Diameter (Φmm) | 32 |
| Type of Acting | Double acting single rod |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Space is possible by the piston long circular shape. Furthermore, cylinder is possible from multilayer direction.- A small auto switch can be installed from 4 directions.
- There is no protruding auto switch.
- Up to 300mm stroke is possible.
- With auto switch (MDU series: MDU, MDUW)
Ulasan Produk
Tidak ada ulasan




















































































































































