SMC Parallel Open/Close Type Air Gripper MHSHJ

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp19.999.900
Spesifikasi
Material (dust cover)(-) Chloroprene rubber (CR)
Cylinder Inner Diameter (Φmm)32
Auto Switch Additional Symbol(-) With 2 pieces
Auto Switch TypeM9BWV Non-contact-Diagnostic display (2-color display)-Grommet-With indicator light-2 lines-Vertical take-out
Center Pusher(B) Spring type
Lead Wire (m)(-)0.5
Opening/Closing Stroke (diameter) (mm)8
Port Thread Type(-) M screw
Type of ActingDouble acting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- The height direction is small and lightweight due to the wedge -shaped cam structure.
- Ideal for work that adds external force such as pressure.
- Repeated accuracy ± 0.01mm

Ulasan Produk

Tidak ada ulasan