SMC Non-rotating Double Power Cylinder/Double Power Cylinder MGZ50

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp22.999.900
Spesifikasi
Cylinder Stroke (mm)800
Port Thread Type(-)Rc
Tube Inner Diameter (Φmm)50
Type of ActingDouble acting single rod

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Double the output in the extruded direction due to the proprietary structure, with a slide key inside the cylinder.
The load can be installed directly because of the rotation structure.

Ulasan Produk

Tidak ada ulasan