Kondisi Barang:
Authorized Partner
Spesifikasi
| Cylinder Inner Diameter (Φmm) | 40 |
|---|---|
| Guide Additional Symbol | (B) Standard type (air cushion) |
| Left Stroke Adjustment Unit | (H) With shock absorber and adjust bolt for high load |
| Port Thread Type | (-) Rc |
| Right Stroke Adjustment Unit | (H) With shock absorber and adjust bolt for high load |
| Stroke (mm) | 370 |
| Type of Acting | Double acting |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































