SMC MY1HT - Mechanical Joint Type Rodless Cylinder High Rigidity Linear Guide Type MY1HT63
Kondisi Barang:
Authorized Partner
Spesifikasi
| Auto Switch Additional Symbol | (-) With 2 pieces |
|---|---|
| Auto Switch Type | Y7BW |
| Cylinder Stroke (mm) | 400 |
| Lead Wire (m) | (Z) 5 |
| Pipe Connection | (-) Standard type |
| Port Thread Type | (-) Rc |
| Stroke Adjustment Unit | (H) 2 sets of shock absorbers at both ends of the stroke |
| Tube Inner Diameter (Φmm) | 63 |
| Type of Acting | Double acting |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































