Kondisi Barang:
Authorized Partner
Spesifikasi
| Left Stroke Adjustment Unit | (-) No adjustment unit |
|---|---|
| Pipe Connection | (G) Centralized piping type |
| Port Thread Type | (-) M screw |
| Right Stroke Adjustment Unit | (-) No adjustment unit |
| Stroke (mm) | 200 |
| Tube Inner Diameter (Φmm) | 10 |
| Type of Acting | Double acting |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































