Kondisi Barang:
Authorized Partner
Spesifikasi
Adjuster Bolt | (-) Standard |
---|---|
Auto Switch Additional Symbol | (-) With 2 pieces |
Auto Switch Type | M9PW |
Cylinder Stroke (mm) | 40 |
Lead Wire (m) | 0.5 |
Port Thread Type | (-) M5x0.8 |
Tube Inner Diameter (Φmm) | 12 |
Type of Acting | Double acting |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan