Kondisi Barang:
Authorized Partner
Spesifikasi
| Adjuster Position | (-) Right side |
|---|---|
| Adjustment range (mm) | (X11) 15 |
| Auto Switch Type | (-) No auto switch |
| Port Thread Type | (-) M screw |
| Stroke (mm) | 30 |
| Tube Inner Diameter (Φmm) | 8 |
| Type of Acting | Double acting |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































