Kondisi Barang:
Authorized Partner
Spesifikasi
| Adjuster Bolt | (-) Standard type |
|---|---|
| Auto Switch Additional Symbol | (S) With 1 |
| Auto Switch Type | M9B |
| Lead Wire (m) | (-) 0.5 |
| Port Thread Type | (-) M5x0.8 |
| Stroke (mm) | 20 |
| Symmetric | (-) Standard type |
| Tube Inner Diameter (Φmm) | 8 |
| Type of Acting | Double acting |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































