Kondisi Barang:
Authorized Partner
Spesifikasi
| Operating Pressure Range (MPa) | 0.2 - 0.5 |
|---|---|
| Operating Temperature Range (°C) | 5 to 50 |
| Ejector Exhaust Type | (P) Port exhaust |
| Lead Wire (m) | 0.5 |
| Maximum Operating Pressure (MPa) | 0.7 |
| Air Consumption (L/minute) | 126 |
| Maximum Vacuum Pressure (kPa) | -84 |
| Nozzle diameter (mm) | 1.2×2 |
| Standard Supply Pressure (MPa) | 0.4 |
| Suction Flow (L/minute) | 200 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Increased inhalation flow increased due to 3 -stage differ structureYou can select functions such as digital vacuum switches, vacuum pressure meters, etc.
Ulasan Produk
Tidak ada ulasan




















































































































































