Kondisi Barang:
Authorized Partner
Spesifikasi
| Type | (L) Horizontal load resistant type (built-in ball bush) |
|---|---|
| Function | (-) Standard type |
| Port Thread Type | (-) M screw |
| Stroke (mm) | 20 |
| Tube Inner Diameter (Φmm) | 16 |
| Type of Acting | (D) Double acting |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































