SMC Modular Type Air Combination Air Filter/Regulator/Lubricator AC-B Series AC40-04CG

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp7.199.900
Spesifikasi
Auto drain Specification(C) NC (normally closed) No drain discharge when no pressure is applied
Body Size40
Case(-) Polycarbonate case
Check Valve(K) Mounting position: AF + AR + K + AL
Exhaust Mechanism(-) Relief type
Filter Regulator Drain Port(-) With drain cock
Flow Direction(-) Flow direction: Left → Right
Lubricator Oil Outlet(-) No drain cock
Pipe Connection Diameter(04) 1/2
Pressure Gauge(G) Round pressure gauge (with limit indicator)
Pressure Switch Specifications(-) No attachment
Residual Pressure Release 3 Port Valve(-) No attachment
Set Pressure Unit(-) Product name plate, case caution display, pressure gauge unit notation: MPa
Setting Pressure (MPa)(-) 0.05-0.85 setting
T-Shaped Spacer(-) No attachment
Type Of Thread(-) Rc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan