SMC Modular Type Air Combination Air Filter/Regulator/Lubricator AC-A Series AC40-03DG
Kondisi Barang:
Authorized Partner
Spesifikasi
| Auto drain Specification | (D) Float type auto drain (NO) |
|---|---|
| Body Size | 40 |
| Case | (2) Metal case |
| Check Valve | (-) No attachment |
| Exhaust Mechanism | (-) Relief type |
| Filter drain Outlet | (-) With drain cock |
| Flow Direction | (-) Flow direction: Left → Right |
| Lubricator Oil Outlet | (-) No drain cock |
| Pipe Connection Diameter | (03) 3/8 |
| Pressure Gauge | (G) Round pressure gauge (with limit indicator) |
| Pressure Switch Specifications | (S) Mounting position: AF + AR + S + AL |
| Residual Pressure Release 3 Port Valve | (-) No attachment |
| Set Pressure Unit | (-) Product name plate and pressure gauge unit notation: MPa |
| Setting Pressure (MPa) | (-) 0.05-0.7 setting |
| T-Shaped Spacer | (-) No attachment |
| Type Of Thread | (-) Rc |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































