SMC Modular Type Air Combination Air Filter/Regulator AC25B-B Series AC25B-02E2
Kondisi Barang:
Authorized Partner
Spesifikasi
| Auto drain Specification | (-) No auto drain |
|---|---|
| Body Size | 25 |
| Case | (-) Polycarbonate case |
| Exhaust Mechanism | (-) Relief type |
| Filter Regulator Drain Port | (W) With drain cock and barb fitting (for Φ6 x Φ4 nylon tube) |
| Flow Direction | (R) Flow direction: Right → Left |
| Pipe Connection Diameter | (02) 1/4 |
| Pressure Gauge | (E2) Output specifications: NPN output / lead wire take-out specifications: Wiring take-out |
| Pressure Switch Specifications | (-) No attachment |
| Residual Pressure Release 3 Port Valve | (V1) Mounting position: V + AF + AR_K |
| Set Pressure Unit | (-) Product name plate, case caution display, pressure gauge unit notation: MPa |
| Setting Pressure (MPa) | (-) 0.05 to 0.85 setting |
| Type Of Thread | (-) Rc |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































