SMC Modular Type Air Combination Air Filter/Regulator AC25B-A Series AC25B-02M2
Kondisi Barang:
Authorized Partner
Spesifikasi
| Auto drain Specification | Without auto drain |
|---|---|
| Body Size | 25 |
| Exhaust Mechanism | Relief type |
| Flow Direction | Left → right |
| Pipe Connection Diameter | 1/4 |
| Pressure Gauge | Round pressure gauge (with color zone) |
| Pressure Setting Range (MPa) | 0.05 - 0.7 |
| Type Of Thread | Rc |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































