SMC Modular Type Air Combination Air Filter/Mist Separator/Regulator AC40C-A Series AC40C-02G
Kondisi Barang:
Authorized Partner
Spesifikasi
| Auto drain Specification | Without auto drain |
|---|---|
| Body Size | 40 |
| Exhaust Mechanism | Relief type |
| Flow Direction | Right → left |
| Pipe Connection Diameter | 1/4 |
| Pressure Gauge | Round pressure gauge (with limit indicator) |
| Pressure Setting Range (MPa) | 0.05 - 0.7 |
| Type Of Thread | Rc |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































