SMC Modular Type Air Combination Air Filter/Mist Separator/Regulator AC30C-A Series AC30C-02D
Kondisi Barang:
Authorized Partner
Spesifikasi
| Auto drain Specification | Float type auto drain (NO) |
|---|---|
| Body Size | 30 |
| Exhaust Mechanism | Relief type |
| Flow Direction | Left → right |
| Pipe Connection Diameter | 1/4 |
| Pressure Gauge | Without pressure gauge |
| Pressure Setting Range (MPa) | 0.05 - 0.7 |
| Type Of Thread | Rc |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































