SMC Modular Type Air Combination Air Filter/Mist Separator/Regulator AC20C-B Series AC20C-01CE
Kondisi Barang:
Authorized Partner
Spesifikasi
| Auto drain Specification | (C) NC (normally closed) No drain discharge when no pressure is applied |
|---|---|
| Body Size | 20 |
| Case | (-) Polycarbonate case |
| Exhaust Mechanism | (-) Relief type |
| Filter Regulator Drain Port | (-) With drain cock |
| Flow Direction | (-) Flow direction: Left → Right |
| Pipe Connection Diameter | (01) 1/8 |
| Pressure Gauge | (E) Square embedded pressure gauge (with limit indicator) |
| Pressure Switch Specifications | (-) No attachment |
| Residual Pressure Release 3 Port Valve | (V) Mounting position: AF + AFM + AR + V |
| Set Pressure Unit | (-) Product name plate, case caution display, pressure gauge unit notation: MPa |
| Setting Pressure (MPa) | (-) 0.05 to 0.85 setting |
| Type Of Thread | (-) Rc |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































