SMC Modular Type Air Combination Air Filter/Mist Separator/Regulator AC20C-A Series AC20C-F02CM
Kondisi Barang:
Authorized Partner
Spesifikasi
| Auto drain Specification | Float type auto drain (NC) |
|---|---|
| Body Size | 20 |
| Exhaust Mechanism | Non-relief type |
| Flow Direction | Right → left |
| Pipe Connection Diameter | 1/4 |
| Pressure Gauge | Round pressure gauge (with color zone) |
| Pressure Setting Range (MPa) | 0.02 - 0.2 |
| Type Of Thread | G |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































