Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.599.900 - Rp5.099.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Body Size | Maximum flow rate 240 L/min (ANR) |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Pressure control of the vacuum line is possibleSeries on one -sided pipe specifications
Mass 20%(compared to the conventional)
Built -in one -touch passage
Easy to attach and detach the pressure gauge and digital pressure switch by the clip fixed type
Mounting direction of pressure gauge / digital pressure switch can be changed (standard pipe specification only)
Easy to change the mounting angle (60 ° chopped) of the pressure gauge / digital pressure switch
Ulasan Produk
Tidak ada ulasan




















































































































































